Motion
4049L-L (9)

HEXARMOR
4049L-L (9)

4049L Inoculator Glove size L (left hand)
MI ITEM #11199326
MFR #4049L-L (9)
List Price$21.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4049L-L (9)

4049L Inoculator Glove size L (left hand)
MI ITEM #11199326
MFR #4049L-L (9)

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$21.39/each for your price

Overview

Mfr description
4049L-L/9 4049L INOCULATOR GLOVE SIZE L
  • For use with inoculation tasks 1-2 layers of SuperFabric® brand materials in select areas provides industry-leading cut and needlestick resistance (interior layer) SlipFit® cuff assists a quick on and off between tasks Polyurethane palm grip material for precise handling Form-fitting, quality materials Hi-vis color scheme Sold in eaches Launderable

Specifications

  • Applications
    General, Industrial
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A6
  • Lining Material
    Cotton
  • Hand Type
    Left Only
  • Coating
    N/A
  • Color
    Black, Hi Vis
  • Cuff Type
    Slipfit
  • Knit Gauge
    N/A
  • Liner/Shell Material
    Cotton
  • Length
    7
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Needlestick
  • Duty Type
    N/A
  • Manufacturer Upc Number
    810001796488
  • Manufacturer Catalog Number
    4049L-L (9)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    4X22F
  • Harmonization Code
    6116.10.9500
  • Size
    L
  • Arc Rating
    N/A
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Grip Type
    Dry
  • Liner Material
    Cotton
  • Protection Type
    Hand Protection
  • Material
    SuperFabric, Polyurethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought