Motion
4060-XS (6)

HEXARMOR
4060-XS (6)

Chrome SLT Leather with Impact, size XS
MI ITEM #11199342
MFR #4060-XS (6)
Your Price$42.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4060-XS (6)

Chrome SLT Leather with Impact, size XS
MI ITEM #11199342
MFR #4060-XS (6)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.97/each(List $49.42)

Overview

Mfr description
4060-XS/6 CHROME SLT LEATHER WITH IMPACT
  • Arc Flash Level 2 Rating: Lab tested in accordance with HRC ATPV at 23.6 Cal/cm2 EN407 tested for Contact Heat Level 2 and Large Splashes of Molten Metal Level 1 Back-of-hand impact protection provides wearers with ANSI/ISEA 138 Level 2 protection 360° ANSI/ISEA Level A5 cut resistance SlipFit® cuff assists a quick on and off between tasks Goatskin leather palm provides a traditional style of comfort Grip in dry or light oil situations Form-fitting, quality materials High dexterity

Specifications

  • Applications
    General, Industrial
  • Glove Size
    XS or Size 6
  • Ansi Isea Impact Rating
    Level 2
  • Ansi Isea Cut Resistance Level
    A5
  • Lining Material
    Aramid
  • Hand Type
    Right and Left
  • Coating
    N/A
  • Color
    White, Orange
  • Cuff Type
    Slipfit
  • Knit Gauge
    N/A
  • Liner/Shell Material
    Aramid
  • Length
    9.75
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • ANSI Contact Heat
    Level 2
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Chrome SLT
  • UPC_NO
    812013020186
  • Duty Type
    N/A
  • Manufacturer Upc Number
    812013028083
  • Manufacturer Catalog Number
    4060-XS (6)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    2X23EP
  • Harmonization Code
    4203.29.3020
  • Size
    XS
  • Arc Rating
    Level 2
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Liner Material
    Aramid
  • Protection Type
    Hand Protection
  • Material
    Goatskin Leather, Aramid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text