Motion
4061-XXXXXL (14)

HEXARMOR
4061-XXXXXL (14)

Chrome SLT Leather, size XXXXXL
MI ITEM #11199354
MFR #4061-XXXXXL (14)
List Price$44.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4061-XXXXXL (14)

Chrome SLT Leather, size XXXXXL
MI ITEM #11199354
MFR #4061-XXXXXL (14)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.62/each for your price

Overview

Mfr description
4061-XXXXXL/14 CHROME SLT LEATHER, SIZE
  • Arc Flash Level 4 Rating: Lab tested in accordance with HRC ATPV at 46 Cal/cm2 EN407 tested for Burning Behavior Level 4, Contact Heat Level 2, Convective Heat Level 2, Radiant Heat Level 2, Small Splashes of Molten Metal Level 4, and Large Splashes of Molten Metal Level 1 360° ANSI/ISEA Level A5 cut resistance SlipFit® cuff assists a quick on and off between tasks Form-fitting, quality materials Goatskin leather palm provides a traditional style of comfort Grip in dry or light oil situations High dexterity

Specifications

  • Applications
    General, Industrial
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A5
  • Lining Material
    Aramid
  • Hand Type
    Right and Left
  • Coating
    N/A
  • Color
    White, Orange
  • Cuff Type
    Slipfit
  • Knit Gauge
    N/A
  • Liner/Shell Material
    Aramid
  • Length
    9.75
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • ANSI Contact Heat
    Level 2
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Chrome SLT
  • UPC_NO
    815733010369
  • Duty Type
    N/A
  • Manufacturer Upc Number
    810001798925
  • Manufacturer Catalog Number
    4061-XXXXXL (14)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    2X23E
  • Harmonization Code
    4203.29.3020
  • Size
    XXXXXL
  • Arc Rating
    Level 4
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Liner Material
    Aramid
  • Protection Type
    Hand Protection
  • Material
    Goatskin Leather, Aramid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought