Motion
4062-XXXL (12)

HEXARMOR
4062-XXXL (12)

Chrome SLT Leather with Extended Cuff, size XXXL
Mi Item #11199361
MFR #4062-XXXL (12)
Price$50.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4062-XXXL (12)

Chrome SLT Leather with Extended Cuff, size XXXL
Mi Item #11199361
MFR #4062-XXXL (12)

Mfr description
4062-XXXL/12 CHROME SLT LEATHER WITH EXT
  • Arc Flash Level 4 Rating - Lab tested in accordance with HRC ATPV at 46 Cal/cm2 EN407 tested for Burning Behavior Level 4, Contact Heat Level 2, Convective Heat Level 2, Radiant Heat Level 2, Small Splashes of Molten Metal Level 4, and Large Splashes of Molten Metal Level 1 360° ANSI/ISEA Level A5 cut resistance Goatskin leather palm provides a traditional style of comfort Extended safety cuff for easy on and off Form-fitting, quality materials Grip in dry or light oil situations High dexterity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.74/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    11.5
  • Size
    XXXL

Details

  • ANSI Contact Heat
    Level 2
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    A5
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Arc Rating
    Level 4
  • Cancer Chemical
    None
  • Coating
    N/A
  • Color
    White, Orange, Black
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Extended Safety
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    2X23E
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Hand Type
    Right and Left
  • Harmonization Code
    4203.29.3020
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    N/A
  • Liner Material
    Aramid
  • Liner/Shell Material
    Aramid
  • Lining Material
    Aramid
  • Manufacturer Catalog Number
    4062-XXXL (12)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    812013028007
  • Material
    Goatskin Leather, Aramid
  • Product Line
    Chrome SLT
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    815733013056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)