Motion
4062-XXXXL (13)

HEXARMOR
4062-XXXXL (13)

HexArmor Safety Glove - Size 4XL or Size 13, ANSI Cut Level Level 5, Safety Gloves
Mi Item #11199362
MFR #4062-XXXXL (13)
Price$50.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4062-XXXXL (13)

HexArmor Safety Glove - Size 4XL or Size 13, ANSI Cut Level Level 5, Safety Gloves
Mi Item #11199362
MFR #4062-XXXXL (13)

Mfr description
4062-XXXXL/13 CHROME SLT LEATHER WITH EX
  • Extended Cuff;Aramid Liner;Flame Resistant;Vend-packed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.45/each

Specifications

Dimensions

  • Glove Size
    4XL or Size 13
  • Length
    11.5
  • Men'S Size
    XXXXL
  • Mens Numeric Size
    13
  • Size
    XXXXL

Details

  • ANSI Contact Heat
    Level 2
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    Level 5
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    General, Industrial
  • Arc Rating
    Level 4
  • Cancer Chemical
    Yes
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    White, Orange, Black
  • Construction Description
    Cut and Sewn
  • Cuff Material
    Leather
  • Cuff Type
    Extended Safety
  • Description
    Chrome SLT 4062 with an extended safety cuff and goatskin leather palm gives workers the traditional style of comfort they love while providing a CAT 4 rating and level A5 cut protection.
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • En 388 Abrasion Resistance Level
    2
  • En 388 Cut Resistance Level
    X
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    2
  • En 407 Heat Resistance
    4121XX
  • En Iso Cut Resistance
    E
  • EN388
    2X23E
  • Features
    Aramid Liner, Extended Cuff, Flame Resistant, Vend-packed
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Group & Class
    A5
  • Hand
    Pair
  • Hand Type
    Right and Left
  • Harmonization Code
    4203.29.3020
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    N/A
  • Leather Type
    Goatskin
  • Liner Material
    Aramid
  • Liner/Shell Material
    Aramid
  • Lining Material
    Aramid
  • Manufacturer Catalog Number
    4062-XXXXL (13)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    810001795023
  • Material
    Goatskin Leather, Aramid
  • Material Type
    Aramid
  • Other Standards Met
    EN 407, REACH Compliant
  • Product Line
    Chrome SLT
  • Product Types
    Work Gloves
  • Protection Type
    Hand Protection
  • Series
    Chrome SLT
  • Standards Met
    ANSI/ISEA 105-2024, EN 388, EN 407
  • Toxicity Type
    N/A
  • Type
    Leather
  • UPC_NO
    815733013032
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)