Motion
4063-S (7)

HEXARMOR
4063-S (7)

Chrome SLT Winter Leather, size S
MI ITEM #11199365
MFR #4063-S (7)
List Price$46.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4063-S (7)

Chrome SLT Winter Leather, size S
MI ITEM #11199365
MFR #4063-S (7)

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$46.84/each for your price

Overview

Mfr description
4063-S/7 CHROME SLT WINTER LEATHER, SIZE
  • HPPE blend liner provides ANSI/ISEA Level A4 cut resistance on the interior layer 360° C100 Thinsulate™ interior liner keeps hands warm OilGuard® treated leather helps to delay saturation issues Goatskin leather palm provides a traditional style of comfort Velcro® cuff provides a comfortable and precise fit Pre-curved construction, form-fitting, quality materials with reinforced thumb saddle

Specifications

  • Applications
    General, Industrial
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A4
  • Lining Material
    Terry/Thermal
  • Hand Type
    Right and Left
  • Coating
    N/A
  • Color
    White, Red
  • Cuff Type
    Velcro
  • Knit Gauge
    N/A
  • Liner/Shell Material
    Terry/Thermal
  • Length
    9.5
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Chrome SLT
  • Duty Type
    N/A
  • Manufacturer Upc Number
    810001790745
  • Manufacturer Catalog Number
    4063-S (7)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    2X44E
  • Harmonization Code
    4203.29.3020
  • Size
    S
  • Arc Rating
    N/A
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Liner Material
    Terry/Thermal
  • Protection Type
    Hand Protection
  • Material
    HPPE Blend, Thinsulate, Goatskin Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought