Motion
4064-M (8)

HEXARMOR
4064-M (8)

Chrome SLT Winter Leather with Impact, size M
MI ITEM #11199369
MFR #4064-M (8)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4064-M (8)

Chrome SLT Winter Leather with Impact, size M
MI ITEM #11199369
MFR #4064-M (8)

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4064-M/8 CHROME SLT WINTER LEATHER WITH
  • HPPE blend liner provides ANSI/ISEA Level A4 cut resistance on the interior layer 360° C100 Thinsulate™ interior liner keeps hands warm Back-of-hand impact protection provides workers with ANSI/ISEA 138 Level 1 impact protection OilGuard® treated leather helps to delay saturation issues Goatskin leather palm provides a traditional style of comfort Velcro® cuff provides a comfortable and precise fit Pre-curved construction, form-fitting, quality materials with reinforced thumb saddle

Specifications

  • Applications
    General, Industrial
  • Ansi Isea Impact Rating
    Level 1
  • Ansi Isea Cut Resistance Level
    A4
  • Lining Material
    Terry/Thermal
  • Hand Type
    Right and Left
  • Coating
    N/A
  • Color
    White, Red, Hi Vis
  • Cuff Type
    Velcro
  • Knit Gauge
    N/A
  • Liner/Shell Material
    Terry/Thermal
  • Length
    9.5
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Chrome SLT
  • Duty Type
    N/A
  • Manufacturer Upc Number
    810001790813
  • Manufacturer Catalog Number
    4064-M (8)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    2X44EP
  • Harmonization Code
    4203.29.3020
  • Size
    M
  • Arc Rating
    N/A
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Liner Material
    Terry/Thermal
  • Protection Type
    Hand Protection
  • Material
    HPPE Blend, Thinsulate, Goatskin Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought