Motion
4067-L (9)

HEXARMOR
4067-L (9)

Chrome SLT 4067, size L
Mi Item #11199373
MFR #4067-L (9)
Price$29.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4067-L (9)

Chrome SLT 4067, size L
Mi Item #11199373
MFR #4067-L (9)

Mfr description
4067-L/9 CHROME SLT 4067, SIZE L
  • SlipFit® cuff with Velcro® closure for a secure fit Sewn-on back-of-hand impact guards provide ANSI/ISEA 138 Level 2 protection on knuckles and fingers Form-fitting, quality materials High dexterity Buffalo skin leather construction provides excellent durability and abrasion resistance HPPE/Steel liner for 360° cut protection (interior layer) Grip in dry or light oil situations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.28/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    9.75
  • Size
    L

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    A7
  • Ansi Isea Impact Rating
    Level 2
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    N/A
  • Color
    White, Orange
  • Construction Description
    Cut and Sewn
  • Cuff Type
    SlipFit with Velcro
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    N/A
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Hand Type
    Right and Left
  • Harmonization Code
    4203.29.3020
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    N/A
  • Liner Material
    HPPE, Steel Blend
  • Liner/Shell Material
    HPPE, Steel Blend
  • Lining Material
    HPPE, Steel Blend
  • Manufacturer Catalog Number
    4067-L (9)
  • Manufacturer Upc Number
    810001799564
  • Material
    HPPE, Buffalo Skin Leather
  • Product Line
    Chrome SLT
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    815733010055
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)