Motion
4069-S (7)

HEXARMOR
4069-S (7)

HexArmor Safety Gloves - Size S or Size 7, ANSI Cut Level A9, Safety Gloves
MI ITEM #11199381
MFR #4069-S (7)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4069-S (7)

HexArmor Safety Gloves - Size S or Size 7, ANSI Cut Level A9, Safety Gloves
MI ITEM #11199381
MFR #4069-S (7)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    9.5
  • Size
    S

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    A9
  • Ansi Isea Impact Rating
    Level 2
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    N/A
  • Color
    White, Orange, Grey
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Elastic with Velcro
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    3X43FP
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Hand Type
    Right and Left
  • Harmonization Code
    4203.29.3020
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    N/A
  • Liner Material
    Aramid Blend
  • Liner/Shell Material
    Aramid Blend
  • Lining Material
    Aramid Blend
  • Manufacturer Catalog Number
    4069-S (7)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    810001797478
  • Material
    Goatskin Leather, Aramid
  • Product Line
    Chrome SLT
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    815733010239

Overview

Mfr description
4069-S/7 A9 CHROME SLT LEATHER WITH IMPA
  • Arc Flash Level 2 Rating: Lab tested in accordance with HRC ATPV: 8.6 Cal/cm2 Back-of-hand impact protection provides wearers with ANSI/ISEA 138 Level 2 protection 360° ANSI/ISEA Level A9 cut resistance OilGuard® treated leather helps delay saturation issues Goatskin leather palm with Kevlar® stitching provides a traditional style of comfort Elastic cuff with Velcro® closure for secure fit and added interior loop attachment Grip in dry or light oil situations Form-fitting, quality materials High dexterity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought