Motion
4069-XXXL (12)

HEXARMOR
4069-XXXL (12)

HexArmor Safety Glove - Size XXXL or Size 12, ANSI Cut Level Level 9, Safety Gloves
MI ITEM #11199385
MFR #4069-XXXL (12)
Price$63.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4069-XXXL (12)

HexArmor Safety Glove - Size XXXL or Size 12, ANSI Cut Level Level 9, Safety Gloves
MI ITEM #11199385
MFR #4069-XXXL (12)

Mfr description
4069-XXXL/12 A9 CHROME SLT LEATHER WITH
  • Arc Flash CAT 2 rated;Impact guards;360° cut resistance;Flame-resistant materials;OilGuard treated leather;Vend-packed;High dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.23/each

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Length
    9.5
  • Men'S Size
    3XL
  • Mens Numeric Size
    12
  • Size
    XXXL

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 9
  • Ansi Isea Impact Rating
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Ansi Isea Tear Resistance Level
    Level 3
  • Applications
    General, Industrial
  • Arc Rating
    8.6 cal/cm2
  • Cancer Chemical
    Yes
  • Coated Area
    Palm
  • Coating
    OilGuard treated
  • Coating Coverage
    Palm Coated
  • Coating Material
    OilGuard
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Outer Shell Material
    Goatskin Leather
  • Coating Style
    Treated
  • Color
    White, Orange, Grey
  • Construction Description
    Cut and Sewn
  • Cuff Material
    Elastic
  • Cuff Type
    Elastic with Velcro
  • Description
    Chrome SLT 4069 high cut leather work glove with arc flash CAT 2 rating, 360-degree cut resistance, and impact protection. Features OilGuard treated goatskin leather palm and aramid/steel blend liner.
  • Description Keyword
    Safety Gloves
  • Duty Type
    Heavy Duty
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    X
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En 407 Heat Resistance
    EN 407 X1XXXX
  • En Iso Cut Resistance
    F
  • EN388
    3X43FP
  • Features
    360° cut resistance, Arc Flash CAT 2 rated, Flame-resistant materials, High dexterity, Impact guards, OilGuard treated leather, Vend-packed
  • Finger Coverage
    Full
  • Glove Pattern
    Mechanic's Style
  • Grip Pattern
    Leather
  • Grip Type
    Dry/Light Oil
  • Group & Class
    A9
  • Hand
    Both Hands
  • Hand Type
    Right and Left
  • Harmonization Code
    4203.29.3020
  • Includes
    1 Pair
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    N/A
  • Leather Type
    Goatskin
  • Liner Material
    Aramid Blend
  • Liner/Shell Material
    Aramid Blend
  • Lining Material
    Aramid Blend
  • Manufacturer Catalog Number
    4069-XXXL (12)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    810001797522
  • Material
    Goatskin Leather, Aramid
  • Material Type
    Aramid and steel blend
  • Other Standards Met
    ANSI/ISEA 105-2024, ANSI/ISEA 138-2019, CE, UKCA
  • Product Line
    Chrome SLT
  • Product Types
    Mechanic Gloves
  • Protection Type
    Hand Protection
  • Quantity
    1
  • Series
    Chrome SLT
  • Standards Met
    ANSI/ISEA 105-2024, ANSI/ISEA 138-2019, EN 388, EN 407
  • Toxicity Type
    Contains Chromium (hexavalent compounds)
  • Type
    Mechanic Glove
  • UPC_NO
    815733010260
  • Vending Pack
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)