Motion
4070-XS (6)

HEXARMOR
4070-XS (6)

HexArmor Safety Glove - Size XS or Size 6, ANSI Cut Level Level 6, Safety Gloves
Mi Item #11199390
MFR #4070-XS (6)
Price$58.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4070-XS (6)

HexArmor Safety Glove - Size XS or Size 6, ANSI Cut Level Level 6, Safety Gloves
Mi Item #11199390
MFR #4070-XS (6)

Mfr description
4070-XS/6 4070 CHROME SLT WITH IMPACT, S
  • Impact Resistant;Washable;High Dexterity;Reinforced Thumb Crotch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.23/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length
    9.75
  • Men'S Size
    XS
  • Mens Numeric Size
    6
  • Size
    XS

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    Level 6
  • Ansi Isea Impact Rating
    Level 1
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coated Area
    Palm
  • Coating
    PVC dots
  • Coating Coverage
    Palm Coated
  • Coating Material
    PVC
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Outer Shell Material
    Synthetic Leather with PVC dots
  • Coating Style
    Palm Coated
  • Color
    Orange, Grey
  • Construction Description
    Cut and Sewn
  • Cuff Material
    Elastic
  • Cuff Type
    Elastic with Velcro
  • Description
    Chrome SLT 4070 safety glove with 360 °A6 cut resistance, level 2 impact protection, and synthetic leather palm with PVC dots.
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    X
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    F
  • EN388
    4X41FP
  • Features
    High Dexterity, Impact Resistant, Reinforced Thumb Crotch, Washable
  • Finger Coverage
    Full
  • Grip Pattern
    Dotted
  • Grip Type
    Dry/Light Oil
  • Group & Class
    A6
  • Hand
    Pair
  • Hand Type
    Right and Left
  • Harmonization Code
    6216.00.5820
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    N/A
  • Leather Type
    Synthetic Leather
  • Liner Material
    HPPE Blend
  • Liner/Shell Material
    HPPE Blend
  • Lining Material
    HPPE Blend
  • Manufacturer Catalog Number
    4070-XS (6)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    812013029035
  • Material
    Synthetic Leather, HPPE Blend
  • Material Type
    HPPE blend
  • Other Standards Met
    REACH Compliant
  • Product Line
    Chrome SLT
  • Product Types
    Work Gloves
  • Protection Type
    Hand Protection
  • Series
    Chrome SLT
  • Standards Met
    ANSI/ISEA 105-2024, ANSI/ISEA 138-2019, EN 388
  • Toxicity Type
    N/A
  • Type
    Work Glove
  • UPC_NO
    815733018693
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)