Motion
4070-XXL (11)

HEXARMOR
4070-XXL (11)

4070 Chrome SLT with Impact, size XXL
MI ITEM #11199391
MFR #4070-XXL (11)
Your Price$50.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4070-XXL (11)

4070 Chrome SLT with Impact, size XXL
MI ITEM #11199391
MFR #4070-XXL (11)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$50.63/each(List $58.23)

Overview

Mfr description
4070-XXL/11 4070 CHROME SLT WITH IMPACT,
  • Back-of-hand impact protection provides workers with ANSI/ISEA 138 Level 1 impact protection 360° ANSI/ISEA Level A6 cut resistance HPPE blend liner Synthetic leather palm with abrasion-resistant PVC dots provides a durable grip in dry or light oil situations Elastic cuff with Velcro® closure provides a secure, precise fit High dexterity

Specifications

  • Applications
    General, Industrial
  • Glove Size
    XXL or Size 11
  • Ansi Isea Impact Rating
    Level 1
  • Ansi Isea Cut Resistance Level
    A6
  • Lining Material
    HPPE Blend
  • Hand Type
    Right and Left
  • Coating
    N/A
  • Color
    Orange, Grey
  • Cuff Type
    Elastic with Velcro
  • Knit Gauge
    N/A
  • Liner/Shell Material
    HPPE Blend
  • Length
    9.75
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Chrome SLT
  • UPC_NO
    810001791230
  • Duty Type
    N/A
  • Manufacturer Upc Number
    812013029080
  • Manufacturer Catalog Number
    4070-XXL (11)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    4X41FP
  • Harmonization Code
    6216.00.5820
  • Size
    XXL
  • Arc Rating
    N/A
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Liner Material
    HPPE Blend
  • Protection Type
    Hand Protection
  • Material
    Synthetic Leather, HPPE Blend

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought