Motion
4071-XL (10)

HEXARMOR
4071-XL (10)

4071 Chrome SLT with Impact, size XL
MI ITEM #11199396
MFR #4071-XL (10)
List Price$56.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4071-XL (10)

4071 Chrome SLT with Impact, size XL
MI ITEM #11199396
MFR #4071-XL (10)

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$56.01/each for your price

Overview

Mfr description
4071-XL/10 4071 CHROME SLT WITH IMPACT,
  • Back-of-hand impact protection provides workers with ANSI/ISEA 138 Level 1 impact protection 360° ANSI/ISEA Level A6 cut resistance HPPE blend liner Durable TP-X® palm provides a superior wet/dry grip and abrasion resistance Enhanced palm construction for increased durability between fingers Elastic cuff with Velcro® closure provides a secure, precise fit High dexterity

Specifications

  • Applications
    General, Industrial
  • Ansi Isea Impact Rating
    Level 1
  • Ansi Isea Cut Resistance Level
    A6
  • Lining Material
    HPPE Blend
  • Hand Type
    Right and Left
  • Coating
    N/A
  • Color
    Orange, Grey
  • Cuff Type
    Elastic with Velcro
  • Knit Gauge
    N/A
  • Liner/Shell Material
    HPPE Blend
  • Length
    9.75
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Chrome SLT
  • Duty Type
    N/A
  • Manufacturer Upc Number
    812013029141
  • Manufacturer Catalog Number
    4071-XL (10)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    4X42FP
  • Harmonization Code
    6116.10.4820
  • Size
    XL
  • Arc Rating
    N/A
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Liner Material
    HPPE Blend
  • Protection Type
    Hand Protection
  • Material
    HPPE Blend, TPX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought