Motion
4072-M (8)

HEXARMOR
4072-M (8)

4072 Chrome SLT, size M
Mi Item #11199401
MFR #4072-M (8)
Price$37.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4072-M (8)

4072 Chrome SLT, size M
Mi Item #11199401
MFR #4072-M (8)

Mfr description
4072-M/8 4072 CHROME SLT, SIZE M
  • 360° ANSI/ISEA Level A6 cut resistance Synthetic leather palm provides a superior wet/dry grip and abrasion resistance HPPE blend liner SlipFit® cuff for a quick on and off between tasks High dexterity, hi-vis materials Launderable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.42/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    9.75
  • Size
    M

Details

  • Ansi Isea Abrasion Resistance Level
    5
  • Ansi Isea Cut Resistance Level
    A6
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    N/A
  • Color
    Orange, Grey
  • Construction Description
    Cut and Sewn
  • Cuff Type
    SlipFit
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    3X42F
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Hand Type
    Right and Left
  • Harmonization Code
    6216.00.5820
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    N/A
  • Liner Material
    HPPE Blend
  • Liner/Shell Material
    HPPE Blend
  • Lining Material
    HPPE Blend
  • Manufacturer Catalog Number
    4072-M (8)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    812013029196
  • Material
    Synthetic Leather, HPPE Blend
  • Product Line
    Chrome SLT
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    815733012790
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)