Motion
4072-XXXL (12)

HEXARMOR
4072-XXXL (12)

4072 Chrome SLT, size XXXL
MI ITEM #11199406
MFR #4072-XXXL (12)
Your Price$39.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4072-XXXL (12)

4072 Chrome SLT, size XXXL
MI ITEM #11199406
MFR #4072-XXXL (12)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.04/each(List $44.90)

Overview

Mfr description
4072-XXXL/12 4072 CHROME SLT, SIZE XXXL
  • 360° ANSI/ISEA Level A6 cut resistance Synthetic leather palm provides a superior wet/dry grip and abrasion resistance HPPE blend liner SlipFit® cuff for a quick on and off between tasks High dexterity, hi-vis materials Launderable

Specifications

  • Applications
    General, Industrial
  • Glove Size
    XXXL or Size 12
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A6
  • Lining Material
    HPPE Blend
  • Hand Type
    Right and Left
  • Coating
    N/A
  • Color
    Orange, Grey
  • Cuff Type
    SlipFit
  • Knit Gauge
    N/A
  • Liner/Shell Material
    HPPE Blend
  • Length
    9.75
  • Ansi Isea Abrasion Resistance Level
    5
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Chrome SLT
  • UPC_NO
    815733012851
  • Duty Type
    N/A
  • Manufacturer Upc Number
    812013029233
  • Manufacturer Catalog Number
    4072-XXXL (12)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    3X42F
  • Harmonization Code
    6216.00.5820
  • Size
    XXXL
  • Arc Rating
    N/A
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Liner Material
    HPPE Blend
  • Protection Type
    Hand Protection
  • Material
    Synthetic Leather, HPPE Blend

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text