Motion
4074-XL (10)

HEXARMOR
4074-XL (10)

Vented back Chrome SLT, size XL
MI ITEM #11199411
MFR #4074-XL (10)
Your Price$33.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4074-XL (10)

Vented back Chrome SLT, size XL
MI ITEM #11199411
MFR #4074-XL (10)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.86/each(List $38.94)

Overview

Mfr description
4074-XL/10 VENTED BACK CHROME SLT, SIZE
  • Knitted liner provides A5 cut resistance on the palm (interior layer) Breathable HexVent® material on the back-of-hand keeps hands cool Synthetic leather palm offers superior abrasion resistance Reinforced index finger and thumb saddle Touchscreen-compatible middle fingertip SlipFit® cuff with Velcro® closure for a secure fit Grip in dry or light oil situations Pull tab loop High dexterity Hi-vis color scheme Form-fitting, quality materials with reinforced seams Launderable

Specifications

  • Applications
    General, Industrial
  • Glove Size
    XL or Size 10
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A5
  • Lining Material
    Polyester
  • Hand Type
    Right and Left
  • Coating
    N/A
  • Color
    Orange, Grey
  • Cuff Type
    SlipFit with Velcro
  • Knit Gauge
    N/A
  • Liner/Shell Material
    Polyester
  • Length
    9
  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Chrome SLT
  • UPC_NO
    815733012837
  • Duty Type
    N/A
  • Manufacturer Upc Number
    810001797768
  • Manufacturer Catalog Number
    4074-XL (10)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    N/A
  • Harmonization Code
    6216.00.5820
  • Size
    XL
  • Arc Rating
    N/A
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Liner Material
    Polyester
  • Protection Type
    Hand Protection
  • Material
    Synthetic Leather, Knit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought