Motion
4081-XS (6)

HEXARMOR
4081-XS (6)

4081 Chrome Series Leather size XS
MI ITEM #11199424
MFR #4081-XS (6)
List Price$90.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4081-XS (6)

4081 Chrome Series Leather size XS
MI ITEM #11199424
MFR #4081-XS (6)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.98/each for your price

Overview

Mfr description
4081-XS/6 4081 CHROME SERIES LEATHER SIZ
  • SuperFabric®* brand material palm provides ANSI/ISEA level A8 cut resistance for some of the highest cut-resistance available in the industry (interior layer) Goatskin leather palm provides a traditional style of comfort and grip Slipfit® cuff assists a quick on and off between tasks

Specifications

  • Applications
    General, Industrial
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A8
  • Lining Material
    Cotton
  • Hand Type
    Right and Left
  • Coating
    N/A
  • Color
    White, Hi Vis
  • Cuff Type
    SlipFit
  • Knit Gauge
    N/A
  • Liner/Shell Material
    Cotton
  • Length
    10.5
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Chrome Series
  • UPC_NO
    810001792053
  • Duty Type
    N/A
  • Manufacturer Upc Number
    812013024320
  • Manufacturer Catalog Number
    4081-XS (6)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    4X13F
  • Harmonization Code
    4203.29.3020
  • Size
    XS
  • Arc Rating
    N/A
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Liner Material
    Cotton
  • Protection Type
    Hand Protection
  • Material
    SuperFabric, Goatskin Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought