Motion
4081-XXS (5)

HEXARMOR
4081-XXS (5)

4081 Chrome Series Leather size XXS
Mi Item #11199426
MFR #4081-XXS (5)
Price$79.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4081-XXS (5)

4081 Chrome Series Leather size XXS
Mi Item #11199426
MFR #4081-XXS (5)

Mfr description
4081-XXS/5 4081 CHROME SERIES LEATHER SI
  • SuperFabric®* brand material palm provides ANSI/ISEA level A8 cut resistance for some of the highest cut-resistance available in the industry (interior layer) Goatskin leather palm provides a traditional style of comfort and grip Slipfit® cuff assists a quick on and off between tasks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.11/each

Specifications

Dimensions

  • Glove Size
    XXS or Size 5
  • Length
    10.5
  • Size
    XXS

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    A8
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    N/A
  • Color
    White, Hi Vis
  • Construction Description
    Cut and Sewn
  • Cuff Type
    SlipFit
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    4X13F
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Hand Type
    Right and Left
  • Harmonization Code
    4203.29.3020
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    N/A
  • Liner Material
    Cotton
  • Liner/Shell Material
    Cotton
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    4081-XXS (5)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    812013024344
  • Material
    SuperFabric, Goatskin Leather
  • Product Line
    Chrome Series
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    815733010697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)