Motion
4081-XXXL (12)

HEXARMOR
4081-XXXL (12)

HexArmor Safety Glove - Size XXXL or Size 12, ANSI Cut Level Level 8, Safety Gloves
Mi Item #11199427
MFR #4081-XXXL (12)
Price$94.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4081-XXXL (12)

HexArmor Safety Glove - Size XXXL or Size 12, ANSI Cut Level Level 8, Safety Gloves
Mi Item #11199427
MFR #4081-XXXL (12)

Mfr description
4081-XXXL/12 4081 CHROME SERIES LEATHER
  • Washable;Vend-packed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.76/each

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Length
    10.5
  • Men'S Size
    3XL
  • Mens Numeric Size
    12
  • Size
    XXXL

Details

  • ANSI Contact Heat
    Level 2
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    Level 8
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    Yes
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    White, Hi Vis
  • Construction Description
    Cut and Sewn
  • Cuff Material
    Leather
  • Cuff Type
    SlipFit
  • Description
    Traditional leather driver safety work glove with SuperFabric interior liner and goatskin leather palm.
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    F
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    2
  • En Iso Cut Resistance
    F
  • EN388
    4X13F
  • Features
    Vend-packed, Washable
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Group & Class
    A8
  • Hand
    Pair
  • Hand Type
    Right and Left
  • Harmonization Code
    4203.29.3020
  • Includes
    1 Pair
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    N/A
  • Latex Free
    Yes
  • Leather Type
    Goatskin
  • Liner Material
    Cotton
  • Liner/Shell Material
    Cotton
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    4081-XXXL (12)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    812013024337
  • Material
    SuperFabric, Goatskin Leather
  • Material Type
    Leather
  • Other Standards Met
    CE Marked, REACH Compliant
  • Product Line
    Chrome Series
  • Product Types
    Work Gloves
  • Protection Type
    Hand Protection
  • Quantity
    2
  • Series
    Chrome Series
  • Standards Met
    ANSI/ISEA 105-2024, EN 388
  • Toxicity Type
    N/A
  • Type
    Cut and Sewn
  • UPC_NO
    815733010680
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)