Motion
4082-XXL (11)

HEXARMOR
4082-XXL (11)

4082 Chrome Series Arctic Leather - XXL
MI ITEM #11199432
MFR #4082-XXL (11)
List Price$115.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4082-XXL (11)

4082 Chrome Series Arctic Leather - XXL
MI ITEM #11199432
MFR #4082-XXL (11)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$115.34/each for your price

Overview

Mfr description
4082-XXL/11 4082 CHROME SERIES ARCTIC LE
  • C40 Thinsulate™ interior liner helps keep hands warm SuperFabric®* brand material palm provides ANSI/ISEA cut level A8 resistance for some of the highest cut protection available in the industry (interior layer) Goatskin leather palm provides a traditional style and comfort Velcro® cuff for a comfortable and precise fit Form-fitting design for increased dexterity and comfort

Specifications

  • Applications
    General, Industrial
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A8
  • Lining Material
    Polyester
  • Hand Type
    Right and Left
  • Coating
    N/A
  • Color
    White, Red, Hi Vis
  • Cuff Type
    Velcro
  • Knit Gauge
    N/A
  • Liner/Shell Material
    Polyester
  • Length
    10.5
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Chrome Series
  • UPC_NO
    815733011625
  • Duty Type
    N/A
  • Manufacturer Upc Number
    812013022425
  • Manufacturer Catalog Number
    4082-XXL (11)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    4X13F
  • Harmonization Code
    4203.29.3020
  • Size
    XXL
  • Arc Rating
    N/A
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Liner Material
    Polyester
  • Protection Type
    Hand Protection
  • Material
    SuperFabric, Goatskin Leather, Thinsulate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text