Motion
4086-L (9)

HEXARMOR
4086-L (9)

4086 Chrome Arctic with Impact, size L
Mi Item #11199433
MFR #4086-L (9)
Price$90.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4086-L (9)

4086 Chrome Arctic with Impact, size L
Mi Item #11199433
MFR #4086-L (9)

Mfr description
4086-L/9 4086 CHROME ARCTIC WITH IMPACT,
  • C40 Thinsulate™ interior liner helps keep hands warm SuperFabric®* brand material palm provides ANSI/ISEA cut level A8 resistance for some of the highest cut protection available in the industry (interior layer) Hi-vis back-of-hand impact protection system utilizes an advanced design to dissipate forceful blows over a large area, providing workers with ANSI/ISEA 138 Level 1 impact protection Goatskin leather palm provides a traditional style for increased dexterity and comfort Velcro® cuff for a comfortable and precise fit Form-fitting design for increase dexterity and comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.11/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    10.5
  • Size
    L

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    A8
  • Ansi Isea Impact Rating
    Level 2
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    N/A
  • Color
    White, Red, Hi Vis
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Velcro
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    4X13FP
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Hand Type
    Right and Left
  • Harmonization Code
    4203.29.3020
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    N/A
  • Liner Material
    Polyester
  • Liner/Shell Material
    Polyester
  • Lining Material
    Polyester
  • Manufacturer Catalog Number
    4086-L (9)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    812013024764
  • Material
    SuperFabric, Goatskin Leather, Thinsulate
  • Product Line
    Chrome Series
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    815733011618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)