Motion
5033-XS (6)

HEXARMOR
5033-XS (6)

SteelLeather III 5033 - 6/XS
MI ITEM #11199442
MFR #5033-XS (6)
List Price$96.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
5033-XS (6)

SteelLeather III 5033 - 6/XS
MI ITEM #11199442
MFR #5033-XS (6)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.00/each for your price

Overview

Mfr description
5033-XS/6 STEELLEATHER III 5033 - 6/XS
  • Made with SuperFabric® brand material for some of the highest cut-resistance available in the industry, ANSI/ISEA level A6 and CE level 5 (in noted enhanced areas) Innovative industrial puncture protection on enhanced areas from wires, metal, wood, and glass Premium goatskin leather that will outlast your typical leather driver’s gloves Cut and abrasion-resistant knuckle patch May be hand washed

Specifications

  • Applications
    General, Industrial
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A6
  • Lining Material
    Polyester
  • Hand Type
    Right and Left
  • Coating
    N/A
  • Color
    White, Blue, Grey
  • Cuff Type
    SlipFit
  • Knit Gauge
    N/A
  • Liner/Shell Material
    Polyester
  • Length
    10
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • ANSI Contact Heat
    Level 1
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Heavy Duty
  • UPC_NO
    810001796488
  • Duty Type
    N/A
  • Manufacturer Upc Number
    815733013551
  • Manufacturer Catalog Number
    5033-XS (6)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    4X33F
  • Harmonization Code
    4203.29.1800
  • Size
    XS
  • Arc Rating
    N/A
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Liner Material
    Polyester
  • Protection Type
    Hand Protection
  • Material
    SuperFabric, Goatskin Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text