Motion
5033-XXL (11)

HEXARMOR
5033-XXL (11)

SteelLeather III 5033 - 11/2XL
MI ITEM #11199443
MFR #5033-XXL (11)
Price$96.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
5033-XXL (11)

SteelLeather III 5033 - 11/2XL
MI ITEM #11199443
MFR #5033-XXL (11)

Mfr description
5033-XXL/11 STEELLEATHER III 5033 - 11/2
  • Made with SuperFabric® brand material for some of the highest cut-resistance available in the industry, ANSI/ISEA level A6 and CE level 5 (in noted enhanced areas) Innovative industrial puncture protection on enhanced areas from wires, metal, wood, and glass Premium goatskin leather that will outlast your typical leather driver’s gloves Cut and abrasion-resistant knuckle patch May be hand washed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.00/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    10
  • Weight
    0.42

Details

  • Ansi Isea Cut Resistance Level
    Level 6
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    General, Industrial
  • Coating Coverage
    Uncoated
  • Color
    White, Blue, Grey
  • Construction Description
    Cut and Sewn
  • Cuff Type
    SlipFit
  • Description
    SteelLeather III 5033 leather mechanic glove with goatskin leather and SuperFabric brand material for cut and puncture resistance.
  • Description Keyword
    Safety Gloves
  • EN388
    4X33F
  • Finger Coverage
    Full
  • Hand Type
    Right and Left
  • Liner Material
    Polyester
  • Lining Material
    Polyester
  • Material
    SuperFabric, Goatskin Leather
  • Material Type
    Goatskin Leather
  • Protection Type
    Hand Protection
  • Series
    SteelLeather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)