Motion
5033-XXXL (12)

HEXARMOR
5033-XXXL (12)

SteelLeather III 5033 - 12/3XL
Mi Item #11199444
MFR #5033-XXXL (12)
Price$83.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
5033-XXXL (12)

SteelLeather III 5033 - 12/3XL
Mi Item #11199444
MFR #5033-XXXL (12)

Mfr description
5033-XXXL/12 STEELLEATHER III 5033 - 12/
  • Made with SuperFabric® brand material for some of the highest cut-resistance available in the industry, ANSI/ISEA level A6 and CE level 5 (in noted enhanced areas) Innovative industrial puncture protection on enhanced areas from wires, metal, wood, and glass Premium goatskin leather that will outlast your typical leather driver’s gloves Cut and abrasion-resistant knuckle patch May be hand washed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.48/each

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Length
    10
  • Weight
    0.53

Details

  • Ansi Isea Cut Resistance Level
    A6
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Color
    White, Blue, Grey
  • Construction Description
    Cut and Sewn
  • Cuff Type
    SlipFit
  • Description Keyword
    Safety Gloves
  • EN388
    4X33F
  • Finger Coverage
    Full
  • Hand Type
    Right and Left
  • Liner Material
    Polyester
  • Lining Material
    Polyester
  • Material
    SuperFabric, Goatskin Leather
  • Protection Type
    Hand Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)