Motion
5039-S (7)

HEXARMOR
5039-S (7)

SteelLeather IX 5039 - 7/S
MI ITEM #11199447
MFR #5039-S (7)
List Price$101.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
5039-S (7)

SteelLeather IX 5039 - 7/S
MI ITEM #11199447
MFR #5039-S (7)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.66/each for your price

Overview

Mfr description
5039-S/7 STEELLEATHER IX 5039 - 7/S
  • Made with SuperFabric® brand material for some of the highest 360 cut-resistance available in the industry, with ANSI/ISEA level A8 and CE level 5 (full protection coverage) Comfortable split cow leather that will outlast your typical leather driver’s gloves May be dry-cleaned for repeated use EN407 level 2 contact heat rated

Specifications

  • Applications
    General, Industrial
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A8
  • Lining Material
    Cotton
  • Hand Type
    Right and Left
  • Coating
    N/A
  • Color
    Grey, Hi Vis
  • Cuff Type
    Canvas Safety
  • Knit Gauge
    N/A
  • Liner/Shell Material
    Cotton
  • Length
    10.5
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • ANSI Contact Heat
    Level 2
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Heavy Duty
  • UPC_NO
    810001796501
  • Duty Type
    N/A
  • Manufacturer Upc Number
    815733012462
  • Manufacturer Catalog Number
    5039-S (7)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    4X44F
  • Harmonization Code
    4203.29.1800
  • Size
    S
  • Arc Rating
    N/A
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Liner Material
    Cotton
  • Protection Type
    Hand Protection
  • Material
    SuperFabric, Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text