Motion
5042-M (8)

HEXARMOR
5042-M (8)

5042-M(8) Heavy Duty Leather Glove
MI ITEM #11199452
MFR #5042-M (8)
List Price$99.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
5042-M (8)

5042-M(8) Heavy Duty Leather Glove
MI ITEM #11199452
MFR #5042-M (8)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.84/each for your price

Overview

Mfr description
5042-M/8 5042-M(8) HEAVY DUTY LEATHER GL
  • High-performance Corecept® technology provides industrial puncture protection (interior layer) ANSI/ISEA level A5 cut resistance in enhanced areas Premium cowhide leather palm provides a traditional style of comfort Reinforced seams Grip in dry or light oil situations Canvas safety cuff

Specifications

  • Applications
    General, Industrial
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A5
  • Lining Material
    Cotton
  • Hand Type
    Right and Left
  • Coating
    N/A
  • Color
    Grey, White
  • Cuff Type
    Canvas Safety
  • Knit Gauge
    N/A
  • Liner/Shell Material
    Cotton
  • Length
    11
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Heavy Duty
  • UPC_NO
    810001796396
  • Duty Type
    N/A
  • Manufacturer Upc Number
    812013023040
  • Manufacturer Catalog Number
    5042-M (8)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    4X44D
  • Harmonization Code
    4203.29.1800
  • Size
    M
  • Arc Rating
    N/A
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Liner Material
    Cotton
  • Protection Type
    Hand Protection
  • Material
    Corecept, Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text