Motion
5042-S (7)

HEXARMOR
5042-S (7)

HexArmor Safety Glove - S or Size 7, Cotton, Color Grey, White
Mi Item #11199453
MFR #5042-S (7)
Price$99.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
5042-S (7)

HexArmor Safety Glove - S or Size 7, Cotton, Color Grey, White
Mi Item #11199453
MFR #5042-S (7)

Mfr description
5042-S/7 5042-S(7) HEAVY DUTY LEATHER GL
  • Reinforced seams;Canvas safety cuff;Vend-packed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.84/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    11
  • Weight
    0.89

Details

  • Ansi Isea Cut Resistance Level
    Level 5
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    General, Industrial
  • Coating Coverage
    Uncoated
  • Color
    Grey, White
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Canvas Safety
  • Description
    Leather gloves built to deliver maximum protection and durability against hazardous sharps and splinters in the lumber industry.
  • Description Keyword
    Safety Gloves
  • EN388
    4X44D
  • Finger Coverage
    Full
  • Hand Type
    Right and Left
  • Liner Material
    Cotton
  • Lining Material
    Cotton
  • Material
    Corecept, Cowhide Leather
  • Material Type
    Leather
  • Protection Type
    Hand Protection
  • Series
    Bandit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)