Motion
5050-M (8)

HEXARMOR
5050-M (8)

HeatHide Split Cow Gauntlet, size M
MI ITEM #11199459
MFR #5050-M (8)
Price$43.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
5050-M (8)

HeatHide Split Cow Gauntlet, size M
MI ITEM #11199459
MFR #5050-M (8)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.76/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    14.25
  • Weight
    0.79

Details

  • Ansi Isea Cut Resistance Level
    A6
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Color
    Brown, White
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Extended Safety
  • Description Keyword
    Safety Gloves
  • EN388
    4X33F
  • Finger Coverage
    Full
  • Hand Type
    Right and Left
  • Liner Material
    Aramid Blend
  • Lining Material
    Aramid Blend
  • Material
    Aramid, Goatskin Leather
  • Protection Type
    Hand Protection
  • Stitching Material
    Kevlar

Overview

Mfr description
5050-M/8 HEATHIDE SPLIT COW GAUNTLET, SI
  • Aramid liner provides 360° ANSI/ISEA A6 cut protection (interior layer) HeatHide™ leather treatment technology is ideal for extreme heat applications such as torch cutting, welding, and foundries Time to discomfort is 12 seconds at 250°C and 9 seconds at 350°C Back-of-hand goatskin leather reinforcements Extended safety cuff allows for easy removal Kevlar stitching throughout for added strength and durability Good grip in dry or light oil conditions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought