Motion
5050-XXL (11)

HEXARMOR
5050-XXL (11)

HeatHide Split Cow Gauntlet, size XXL
Mi Item #11199462
MFR #5050-XXL (11)
Price$43.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
5050-XXL (11)

HeatHide Split Cow Gauntlet, size XXL
Mi Item #11199462
MFR #5050-XXL (11)

Mfr description
5050-XXL/11 HEATHIDE SPLIT COW GAUNTLET,
  • Aramid liner provides 360° ANSI/ISEA A6 cut protection (interior layer) HeatHide™ leather treatment technology is ideal for extreme heat applications such as torch cutting, welding, and foundries Time to discomfort is 12 seconds at 250°C and 9 seconds at 350°C Back-of-hand goatskin leather reinforcements Extended safety cuff allows for easy removal Kevlar stitching throughout for added strength and durability Good grip in dry or light oil conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.76/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    14.25
  • Weight
    0.79

Details

  • Ansi Isea Cut Resistance Level
    A6
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Color
    Brown, White
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Extended Safety
  • Description Keyword
    Safety Gloves
  • EN388
    4X33F
  • Finger Coverage
    Full
  • Hand Type
    Right and Left
  • Liner Material
    Aramid Blend
  • Lining Material
    Aramid Blend
  • Material
    Aramid, Goatskin Leather
  • Protection Type
    Hand Protection
  • Stitching Material
    Kevlar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)