Motion
5050-XXXL (12)

HEXARMOR
5050-XXXL (12)

HeatHide Split Cow Gauntlet, size XXXL
MI ITEM #11199463
MFR #5050-XXXL (12)
Your Price$45.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
5050-XXXL (12)

HeatHide Split Cow Gauntlet, size XXXL
MI ITEM #11199463
MFR #5050-XXXL (12)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$45.32/each(List $63.45)

Overview

Mfr description
5050-XXXL/12 HEATHIDE SPLIT COW GAUNTLET
  • Aramid liner provides 360° ANSI/ISEA A6 cut protection (interior layer) HeatHide™ leather treatment technology is ideal for extreme heat applications such as torch cutting, welding, and foundries Time to discomfort is 12 seconds at 250°C and 9 seconds at 350°C Back-of-hand goatskin leather reinforcements Extended safety cuff allows for easy removal Kevlar stitching throughout for added strength and durability Good grip in dry or light oil conditions

Specifications

  • Applications
    General, Industrial
  • Glove Size
    XXXL or Size 12
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A6
  • Lining Material
    Aramid Blend
  • Hand Type
    Right and Left
  • Coating
    N/A
  • Color
    Brown, White
  • Cuff Type
    Extended Safety
  • Knit Gauge
    N/A
  • Liner/Shell Material
    Aramid Blend
  • Length
    14.25
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use, Welding
  • Product Line
    Heavy Duty
  • UPC_NO
    812013027918
  • Duty Type
    N/A
  • Manufacturer Upc Number
    810001798895
  • Manufacturer Catalog Number
    5050-XXXL (12)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    4X33F
  • Harmonization Code
    4203.29.1800
  • Size
    XXXL
  • Arc Rating
    N/A
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Liner Material
    Aramid Blend
  • Protection Type
    Hand Protection
  • Material
    Aramid, Goatskin Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text