Motion
6044-XS (6)

HEXARMOR
6044-XS (6)

HexArmor Safety Glove - Size XS or Size 6, ANSI Cut Level Level 9, Safety Gloves
Mi Item #11199464
MFR #6044-XS (6)
Price$169.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
6044-XS (6)

HexArmor Safety Glove - Size XS or Size 6, ANSI Cut Level Level 9, Safety Gloves
Mi Item #11199464
MFR #6044-XS (6)

Mfr description
6044-XS/6 6044 POINTGUARD X SIZE 6
  • Needlestick Resistant;Washable;Lightweight;Elastic Cuff
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.88/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length
    9.5
  • Men'S Size
    XS
  • Mens Numeric Size
    6
  • Size
    XS
  • Women's Size
    XS

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    Level 9
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Ansi Isea Tear Resistance Level
    Level 3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Black, Hi Vis
  • Construction Description
    Cut and Sewn
  • Cuff Material
    Elastic
  • Cuff Type
    Elastic
  • Description
    PointGuard Ultra 6044 needlestick safety glove liner with SuperFabric palm providing ANSI A9 cut resistance and level 4 needlestick resistance.
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    F
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    3
  • En Iso Cut Resistance
    F
  • EN388
    4X33F
  • Features
    Elastic Cuff, Lightweight, Needlestick Resistant, Washable
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Group & Class
    A9
  • Hand
    Both Hands
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.93.8800
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    N/A
  • Liner Material
    Cotton
  • Liner/Shell Material
    Cotton
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    6044-XS (6)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    815733010819
  • Material
    SuperFabric, Spandex
  • Material Type
    SuperFabric
  • Other Standards Met
    CE Marked, REACH Compliant, UKCA
  • Product Line
    Needlestick
  • Product Types
    Liner
  • Protection Type
    Hand Protection
  • Series
    PointGuard Ultra
  • Standards Met
    ANSI/ISEA 105-2024, ASTM F2878, EN 388
  • Toxicity Type
    N/A
  • Type
    Liner
  • UPC_NO
    812013027901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)