Specifications
Dimensions
- Glove SizeXXS or Size 5
- Length9.5
- Men'S SizeXXS
- Mens Numeric Size5
- SizeXXS
Details
- Ansi Isea Abrasion Resistance LevelNot Tested
- Ansi Isea Cut Resistance LevelLevel 9
- Ansi Isea Impact RatingN/A
- Ansi Isea Puncture Resistance LevelLevel 3
- Ansi Isea Tear Resistance LevelLevel 3
- ApplicationsGeneral, Industrial
- Arc RatingN/A
- Cancer ChemicalNone
- CoatingUncoated
- Coating CoverageUncoated
- Coating StyleUncoated
- ColorBlack, Hi Vis
- Construction DescriptionCut and Sewn
- Cuff MaterialElastic
- Cuff TypeElastic
- DescriptionPointGuard Ultra 6044 needlestick safety glove liner with cut level A9 and needlestick resistance level 4.
- Description KeywordSafety Gloves
- Duty TypeN/A
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance LevelF
- En 388 Puncture Resistance Level3
- En 388 Tear Resistance Level3
- En Iso Cut ResistanceF
- EN3884X33F
- FeaturesNeedlestick Resistant, Washable
- Finger CoverageFull
- Grip TypeDry/Light Oil
- Group & ClassA9
- HandPair
- Hand TypeRight and Left
- Harmonization Code6116.93.8800
- Includes1 Pair
- Industry UseIndustrial, General Use
- Knit GaugeN/A
- Liner MaterialCotton
- Liner/Shell MaterialCotton
- Lining MaterialCotton
- Manufacturer Catalog Number6044-XXS (5)
- Manufacturer Product Page
- Manufacturer Upc Number815733010802
- MaterialSuperFabric, Spandex
- Material TypeSpandex
- Other Standards MetANSI/ISEA 105-2024, REACH Compliant
- Product LineNeedlestick
- Product TypesLiner
- Protection TypeHand Protection
- Quantity2
- SeriesPointGuard Ultra
- Standards MetANSI/ISEA 105-2024, EN 388
- Toxicity TypeN/A
- TypeLiner
- UPC_NO812013027895
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)