Specifications
Dimensions
- Glove SizeXXXS
- Length10
- Men'S SizeXXXS
- Mens Numeric Size4
- SizeXXXS
Details
- Ansi Isea Abrasion Resistance LevelNot Tested
- Ansi Isea Cut Resistance LevelLevel 9
- Ansi Isea Impact RatingN/A
- Ansi Isea Puncture Resistance LevelLevel 3
- Ansi Isea Tear Resistance LevelLevel 3
- ApplicationsGeneral, Industrial
- Arc RatingN/A
- Cancer ChemicalNone
- CoatingUncoated
- Coating CoverageUncoated
- Coating StyleUncoated
- ColorBlack, Hi Vis
- Construction DescriptionCut and Sewn
- Cuff TypeElastic
- DescriptionLightweight PointGuard Ultra 6044 liner delivers industry-leading needlestick and cut resistance.
- Description KeywordSafety Gloves
- Duty TypeN/A
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance LevelX
- En 388 Puncture Resistance Level3
- En 388 Tear Resistance Level3
- En Iso Cut ResistanceF
- EN3884X33F
- FeaturesNeedlestick Resistant, Washable
- Finger CoverageFull
- Grip TypeDry/Light Oil
- Group & ClassA9
- HandPair
- Hand TypeRight and Left
- Harmonization Code6116.93.8800
- Industry UseIndustrial, General Use
- Knit GaugeN/A
- Liner MaterialCotton
- Liner/Shell MaterialCotton
- Lining MaterialCotton
- Manufacturer Catalog Number6044-XXXS (4)
- Manufacturer Product Page
- Manufacturer Upc Number812013028397
- MaterialSuperFabric, Spandex
- Material TypeSpandex, SuperFabric
- Other Standards MetCE Marked, REACH Compliant, UKCA
- Product LineNeedlestick
- Product TypesLiner
- Protection TypeHand Protection
- SeriesPointGuard Ultra
- Standards MetANSI/ISEA 105-2024, EN 388
- Toxicity TypeN/A
- TypeLiner
- UPC_NO812013027925
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)