Motion
7071-XL (10)

HEXARMOR
7071-XL (10)

7071 Cut Resistant Nitrile Chemical Glove with Impact, size XL
Mi Item #11199470
MFR #7071-XL (10)
Price$40.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
7071-XL (10)

7071 Cut Resistant Nitrile Chemical Glove with Impact, size XL
Mi Item #11199470
MFR #7071-XL (10)

Mfr description
7071-XL/10 7071 CUT RESISTANT NITRILE CH
  • Extended gauntlet style cuff provides extra arm coverage Back-of-hand IR-X® Impact Exoskeleton™ with high-flex design Hi-vis color on back-of hand enhances visibility and compliance EN374 chemical resistance against: (J) n-Heptane Level 4 (K) Sodium hydroxide 40% Level 6 (L)Sulphuric acid 96% Level 3 (M) Nitric acid 65% Level 5 (O) Ammonium hydroxide 25% Level 2 (T) Formaldehyde 37% Level 6 Full cut resistant interior liner provides 360° industry-leading cut resistance Nitrile palm coating provides superior grip and abrasion resistance Full double-dip for fluid/liquid resistance High dexterity and form-fitting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.15/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    13.75
  • Size
    XL

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Impact Rating
    Level 2
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    Nitrile
  • Coating Coverage
    Full Double
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Full Double
  • Coating Outer Shell Material
    Nitrile
  • Color
    Blue, Hi Vis
  • Construction Description
    Liquid Barrier
  • Cuff Type
    Extended Gauntlet
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    4X41DP
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.5520
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    N/A
  • Liner Material
    Polyester
  • Liner/Shell Material
    Polyester
  • Lining Material
    Polyester
  • Manufacturer Catalog Number
    7071-XL (10)
  • Manufacturer Upc Number
    810001799885
  • Material
    Nitrile, TPR
  • Product Line
    HexOne/X
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    812013028731
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)