Motion
7071-XS (6)

HEXARMOR
7071-XS (6)

HexArmor Safety Glove - Size XS or Size 6, ANSI Cut Level Level 4, Safety Gloves
Mi Item #11199471
MFR #7071-XS (6)
Price$53.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
7071-XS (6)

HexArmor Safety Glove - Size XS or Size 6, ANSI Cut Level Level 4, Safety Gloves
Mi Item #11199471
MFR #7071-XS (6)

Mfr description
7071-XS/6 7071 CUT RESISTANT NITRILE CHE
  • Impact Resistant;Hi Vis;Extended Cuff;Vend-packed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.78/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length
    13.75
  • Men'S Size
    XS
  • Mens Numeric Size
    6
  • Size
    XS

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Impact Rating
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coated Area
    Full Hand
  • Coating
    Nitrile
  • Coating Coverage
    Full Double
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Full Double
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Double Dipped Nitrile
  • Color
    Blue, Hi Vis
  • Construction Description
    Liquid Barrier
  • Cuff Material
    Nitrile Coated
  • Cuff Type
    Extended Gauntlet
  • Description
    Gauntleted chemical- and fluid-resistant gloves with impact, 360° cut, and a nitrile palm coating
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    D
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    4
  • En 407 Heat Resistance
    EN 407 X1XXXX
  • En Iso Cut Resistance
    D
  • EN388
    4X41DP
  • Features
    Extended Cuff, Hi Vis, Impact Resistant, Vend-packed
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Group & Class
    A4
  • Hand
    Pair
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.5520
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    N/A
  • Liner Material
    Polyester
  • Liner/Shell Material
    Polyester
  • Lining Material
    Polyester
  • Manufacturer Catalog Number
    7071-XS (6)
  • Manufacturer Upc Number
    810001799847
  • Material
    Nitrile, TPR
  • Other Standards Met
    ANSI/ISEA 105-2024, ANSI/ISEA 138-2019, EN 374, REACH Compliant
  • Product Line
    HexOne/X
  • Product Types
    Coated Gloves
  • Protection Type
    Hand Protection
  • Series
    HexChem
  • Standards Met
    ANSI/ISEA 105-2024, ANSI/ISEA 138-2019, EN 374
  • Toxicity Type
    N/A
  • Type
    Double Dipped
  • UPC_NO
    810001798925
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)