Motion
7082-S(7)

HEXARMOR
7082-S(7)

SharpsMaster HV 7082 - 7/S
MI ITEM #11199475
MFR #7082-S(7)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
7082-S(7)

SharpsMaster HV 7082 - 7/S
MI ITEM #11199475
MFR #7082-S(7)

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7082-S/7 SHARPSMASTER HV 7082 - 7/S
  • Some of the highest needlestick resistance available provided by the layering of SuperFabric® brand material Tested using actual 25 gauge needles against ANSI/ISEA 105 standard Highest level of cut resistance on noted enhanced areas, ANSI/ISEA Cut Level A9 and Needlestick Level 4 Single-glove needle solution with incredible dexterity and comfort Flat nitrile three-quarter knuckle dip Limited sizes available

Specifications

  • Applications
    General, Industrial
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A9
  • Coating Outer Shell Material
    Nitrile
  • Lining Material
    Cotton
  • Coating Outer Shell Coverage
    Three Quarter
  • Hand Type
    Right and Left
  • Coating
    Nitrile
  • Coating Material
    Nitrile
  • Coating Coverage
    Three Quarter
  • Color
    Hi Vis, Black
  • Cuff Type
    Elastic
  • Knit Gauge
    15g
  • Liner/Shell Material
    Cotton
  • Length
    12
  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Needlestick
  • Duty Type
    N/A
  • Manufacturer Upc Number
    815733011052
  • Manufacturer Catalog Number
    7082-S(7)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    4X33F
  • Harmonization Code
    6116.10.6500
  • Size
    S
  • Arc Rating
    N/A
  • Construction Description
    Seamless Knit
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Liner Material
    Cotton
  • Protection Type
    Hand Protection
  • Material
    SuperFabric, Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought