Motion
7102-S (7)

HEXARMOR
7102-S (7)

Full sandy nitrile dip with hi-vis cut resistant shell, size S
Mi Item #11199479
MFR #7102-S (7)
Price$25.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
7102-S (7)

Full sandy nitrile dip with hi-vis cut resistant shell, size S
Mi Item #11199479
MFR #7102-S (7)

Mfr description
7102-S/7 FULL SANDY NITRILE DIP WITH HI-
  • 13-gauge high-performance polyethylene and glass fiber blend shell ANSI/ISEA Level A3 cut resistance Back-of-hand IR-X® Impact Exoskeleton™ with high-flex design provides workers with ANSI/ISEA 138 Level 1 impact protection Sandy nitrile palm dip provides superior grip and abrasion resistance Full double dip for fluid/water resistance Hi-vis color on back-of-hand enhances visibility and compliance High dexterity Elastic cuff for a comfortable fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.25/each

Specifications

Dimensions

  • Length
    10
  • Size
    S

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    A3
  • Ansi Isea Impact Rating
    Level 1
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    Nitrile
  • Coating Coverage
    Full Double
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Full Double
  • Coating Outer Shell Material
    Nitrile
  • Color
    Hi Vis, Blue, Grey
  • Construction Description
    Seamless Knit
  • Cuff Type
    Elastic
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    4X42CP
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.6500
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    13g
  • Liner Material
    HPPE, Fiberglass Blend
  • Liner/Shell Material
    HPPE, Fiberglass Blend
  • Lining Material
    HPPE, Fiberglass Blend
  • Manufacturer Catalog Number
    7102-S (7)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    812013028595
  • Material
    Nitrile, HPPE, Fiberglass
  • Product Line
    Rig Lizard
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    810001795023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)