Motion
7200-L (9)

HEXARMOR
7200-L (9)

7200 Textured PVC Chemical Glove, size L
Mi Item #11199485
MFR #7200-L (9)
Price$46.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
7200-L (9)

7200 Textured PVC Chemical Glove, size L
Mi Item #11199485
MFR #7200-L (9)

Mfr description
7200-L/9 7200 TEXTURED PVC CHEMICAL GLOV
  • Full-coverage design provides 360˚ANSI/ISEA level A6 and CE level D cut resistance Textured PVC dip for enhanced grip and abrasion resistance Extended gauntlet-style cuff allows for easy removal Launderable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.13/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    12.5
  • Size
    L

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    A6
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    PVC
  • Coating Coverage
    Full
  • Coating Material
    PVC
  • Coating Outer Shell Coverage
    Full
  • Coating Outer Shell Material
    PVC
  • Color
    Red, Black
  • Construction Description
    Liquid Barrier
  • Cuff Type
    Extended Gauntlet
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    4X42D
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.6500
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    N/A
  • Liner Material
    Aramid Blend
  • Liner/Shell Material
    Aramid Blend
  • Lining Material
    Aramid Blend
  • Manufacturer Catalog Number
    7200-L (9)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    815733018006
  • Material
    Aramid, PVC
  • Product Line
    Heavy Duty
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    810001790790
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)