Motion
7212-M (8)

HEXARMOR
7212-M (8)

7212 Ugly Mudder 360 Cut 4, 13" guantlet, size M
MI ITEM #11199491
MFR #7212-M (8)
List Price$32.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
7212-M (8)

7212 Ugly Mudder 360 Cut 4, 13" guantlet, size M
MI ITEM #11199491
MFR #7212-M (8)

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$32.55/each for your price

Overview

Mfr description
7212-M/8 7212 UGLY MUDDER 360 CUT 4, 13"
  • High-performance interior layer provides 360˚ ANSI/ISEA level 4 cut resistance PVC-Nitrile coating provides a liquid-resistant barrier while providing enhanced grip Full back-of-hand encapsulated impact guards Textured palm for exceptional grip and durability 13” safety cuff for easy on and off

Specifications

  • Applications
    General, Industrial
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Material
    PVC Nitrile
  • Lining Material
    Aramid Blend
  • Coating Outer Shell Coverage
    Full
  • Hand Type
    Right and Left
  • Coating
    PVC Nitrile
  • Coating Material
    PVC Nitrile
  • Coating Coverage
    Full
  • Color
    Hi Vis
  • Cuff Type
    Safety
  • Knit Gauge
    N/A
  • Liner/Shell Material
    Aramid Blend
  • Length
    12.5
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    Diisononyl Phthalate
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Mudder
  • Duty Type
    N/A
  • Manufacturer Upc Number
    812013023736
  • Manufacturer Catalog Number
    7212-M (8)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    3X42DP
  • Harmonization Code
    6116.10.5520
  • Size
    M
  • Arc Rating
    N/A
  • Construction Description
    Liquid Barrier
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Liner Material
    Aramid Blend
  • Protection Type
    Hand Protection
  • Material
    Aramid, PVC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought