Motion
7212-XL (10)

HEXARMOR
7212-XL (10)

7212 Ugly Mudder 360 Cut 4, 13" guantlet, size XL
MI ITEM #11199492
MFR #7212-XL (10)
Price$32.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
7212-XL (10)

7212 Ugly Mudder 360 Cut 4, 13" guantlet, size XL
MI ITEM #11199492
MFR #7212-XL (10)

Mfr description
7212-XL/10 7212 UGLY MUDDER 360 CUT 4, 1
  • High-performance interior layer provides 360˚ ANSI/ISEA level 4 cut resistance PVC-Nitrile coating provides a liquid-resistant barrier while providing enhanced grip Full back-of-hand encapsulated impact guards Textured palm for exceptional grip and durability 13” safety cuff for easy on and off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.55/each

Specifications

Dimensions

  • Length
    12.5
  • Size
    XL

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    Diisononyl Phthalate
  • Coating
    PVC Nitrile
  • Coating Coverage
    Full
  • Coating Material
    PVC Nitrile
  • Coating Outer Shell Coverage
    Full
  • Coating Outer Shell Material
    PVC Nitrile
  • Color
    Hi Vis
  • Construction Description
    Liquid Barrier
  • Cuff Type
    Safety
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    3X42DP
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.5520
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    N/A
  • Liner Material
    Aramid Blend
  • Liner/Shell Material
    Aramid Blend
  • Lining Material
    Aramid Blend
  • Manufacturer Catalog Number
    7212-XL (10)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    812013023750
  • Material
    Aramid, PVC
  • Product Line
    Mudder
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    810001799564

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)