Motion
7310-L (9)

HEXARMOR
7310-L (9)

7310 Ugly Mudder Premium Particle PVC, size L
Mi Item #11199494
MFR #7310-L (9)
Price$42.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
7310-L (9)

7310 Ugly Mudder Premium Particle PVC, size L
Mi Item #11199494
MFR #7310-L (9)

Mfr description
7310-L/9 7310 UGLY MUDDER PREMIUM PARTIC
  • PVC-Nitrile coating provides a liquid-resistant barrier while also providing enhanced grip and abrasion resistance Full back-of-hand encapsulated impact protection High temperature, complete curing ensures optimized plasticizing and cross-linking Textured particle palm for exceptional oil grip and added durability Safety cuff for easy on and off Launderable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.57/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    14
  • Size
    L

Details

  • Ansi Isea Abrasion Resistance Level
    5
  • Ansi Isea Cut Resistance Level
    A1
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    Diisononyl Phthalate
  • Coating
    PVC Nitrile
  • Coating Coverage
    Full
  • Coating Material
    PVC Nitrile
  • Coating Outer Shell Coverage
    Full
  • Coating Outer Shell Material
    PVC Nitrile
  • Color
    Hi Vis, Black
  • Construction Description
    Liquid Barrier
  • Cuff Type
    Safety
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    3142XP
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.6500
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    N/A
  • Liner Material
    Nylon
  • Liner/Shell Material
    Nylon
  • Lining Material
    Nylon
  • Manufacturer Catalog Number
    7310-L (9)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    812013022807
  • Material
    PVC Nitrile
  • Product Line
    Mudder
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    810001799540
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)