Motion
9010-XS (6)

HEXARMOR
9010-XS (6)

9000 Series HPPE Fiberglass shell with flat nitrile palm dip size XS
Mi Item #11199505
MFR #9010-XS (6)
Price$54.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
9010-XS (6)

9000 Series HPPE Fiberglass shell with flat nitrile palm dip size XS
Mi Item #11199505
MFR #9010-XS (6)

Mfr description
9010-XS/6 9000 SERIES HPPE FIBERGLASS SH
  • SuperFabric® brand material palm provides ANSI/ISEA level A8 cut resistance for some of the highest cut-resistance available in the industry. Shell is comprised of a high-performance polyethylene fiber and glass fiber blend, offering top-level flexibility and comfort ANSI/ISEA level A4 cut protection on the back-of-hand Black flat nitrile palm dip increases snag and abrasion resistance and provides exceptional grip for dry and light oil situations Washable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.47/each

Specifications

Dimensions

  • Length
    12
  • Size
    XS

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    A8
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Coating Outer Shell Material
    Nitrile
  • Color
    Blue, Grey, Black
  • Construction Description
    Seamless Knit
  • Cuff Type
    Elastic
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    4X44F
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.5520
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    13g
  • Liner Material
    Polyester
  • Liner/Shell Material
    Polyester
  • Lining Material
    Polyester
  • Manufacturer Catalog Number
    9010-XS (6)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    815733011328
  • Material
    SuperFabric, Nitrile
  • Product Line
    9000 Series
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    812013029066
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)