Motion
9013-XXL (11)

HEXARMOR
9013-XXL (11)

9000 Series HPPE Fiberglass shell with Sandy nitrile palm dip size XXL
MI ITEM #11199517
MFR #9013-XXL (11)
Price$65.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
9013-XXL (11)

9000 Series HPPE Fiberglass shell with Sandy nitrile palm dip size XXL
MI ITEM #11199517
MFR #9013-XXL (11)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$65.50/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    12
  • Size
    XXL

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    A8
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Coating Outer Shell Material
    Nitrile
  • Color
    Blue, Grey, Black
  • Construction Description
    Seamless Knit
  • Cuff Type
    Elastic
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    4X43F
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.5520
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    15g
  • Liner Material
    Polyester
  • Liner/Shell Material
    Polyester
  • Lining Material
    Polyester
  • Manufacturer Catalog Number
    9013-XXL (11)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    815733013605
  • Material
    SuperFabric, Nitrile
  • Product Line
    9000 Series
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    812013029103

Overview

Mfr description
9013-XXL/11 9000 SERIES HPPE FIBERGLASS
  • SuperFabric® brand material palm provides ANSI/ISEA level A8 cut resistance for some of the highest cut-resistance available on the market Shell is comprised of a high-performance polyethylene fiber and glass fiber blend, offering top-level flexibility and comfort ANSI/ISEA level A4 cut protection on the back-of-hand Black sandy nitrile palm dip increases snag and abrasion resistance and provides exceptional grip for heavy oil and dry situations Washable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought