Motion
9014-XS(6)

HEXARMOR
9014-XS(6)

HexArmor Safety Glove - Size XS or Size 6, ANSI Cut Level Level 9, Safety Gloves
MI ITEM #11199518
MFR #9014-XS(6)
Price$97.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
9014-XS(6)

HexArmor Safety Glove - Size XS or Size 6, ANSI Cut Level Level 9, Safety Gloves
MI ITEM #11199518
MFR #9014-XS(6)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$97.31/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length
    11
  • Men'S Size
    XS
  • Mens Numeric Size
    6
  • Size
    XS
  • Women's Size
    6

Details

  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Ansi Isea Cut Resistance Level
    Level 9
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coated Area
    Palm
  • Coating
    Rubber
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Rubber
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Coating Outer Shell Material
    Rubber
  • Coating Style
    Wrinkle Rubber
  • Color
    Orange, White
  • Construction Description
    Seamless Knit
  • Cuff Material
    Elastic
  • Cuff Type
    Elastic
  • Description
    SharpsMaster II 9014: A single-glove needlestick solution providing high levels of needle and cut protection with a wrinkle rubber palm coating for superior grip.
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    F
  • En 388 Puncture Resistance Level
    4
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    F
  • EN388
    4X44F
  • Features
    Abrasion Resistant, Cut Resistant, Elastic Cuff, Needlestick Resistant, Puncture Resistant
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Group & Class
    A9
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.6500
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    10g
  • Liner Material
    Cotton
  • Liner/Shell Material
    Cotton
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    9014-XS(6)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    815733010994
  • Material
    SuperFabric, Rubber
  • Material Type
    Cotton blend
  • Other Standards Met
    ANSI/ISEA 105-2024, CE, REACH, UKCA
  • Product Line
    Needlestick
  • Product Types
    Work Gloves
  • Protection Type
    Hand Protection
  • Series
    SharpsMaster II
  • Standards Met
    ANSI/ISEA 105-2024, ASTM F2878, EN 388
  • Toxicity Type
    N/A
  • Type
    Palm Coated
  • UPC_NO
    812013029158

Overview

Mfr description
9014-XS/6 SHARPSMASTER II: 9014-XS
  • Needlestick Resistant;Cut Resistant;Puncture Resistant;Abrasion Resistant;Elastic Cuff

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought