Motion
9032-L (9)

HEXARMOR
9032-L (9)

15G Hi-vis polyester shell with blue sandy nitrile 3/4 dip (double dip), size L
MI ITEM #11199524
MFR #9032-L (9)
List Price$103.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
9032-L (9)

15G Hi-vis polyester shell with blue sandy nitrile 3/4 dip (double dip), size L
MI ITEM #11199524
MFR #9032-L (9)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.27/each for your price

Overview

Mfr description
9032-L/9 15G HI-VIS POLYESTER SHELL WITH
  • Highest needlestick and cut resistance available provided by the layering of SuperFabric®* brand material on noted enhanced areas, ANSI/ISEA Cut Level A9 and Needlestick Level 5 15-gauge hi-vis polyester shell enhances visibility and worker compliance SuperFabric® demonstrated injection resistance from apertures ranging from .002" to .012" (0.05 to 0.3 mm) using standard hydraulic Protects against fluid-injection injuries up to 10,150 PSI (700 bar) Sandy nitrile three-quarter knuckle palm coating provides superior grip and abrasion resistance in wet conditions Knit wrist helps prevent dirt and debris from entering the glove Seamless construction allows enhanced comfort and breathability while maintaining dexterity and tactility

Specifications

  • Applications
    General, Industrial
  • Glove Size
    L or Size 9
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A9
  • Coating Outer Shell Material
    Nitrile
  • Lining Material
    Cotton
  • Coating Outer Shell Coverage
    Three Quarter
  • Hand Type
    Right and Left
  • Coating
    Nitrile
  • Coating Material
    Nitrile
  • Coating Coverage
    Three Quarter
  • Color
    Blue, Hi Vis
  • Cuff Type
    Elastic
  • Knit Gauge
    15g
  • Liner/Shell Material
    Cotton
  • Length
    7
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Needlestick
  • UPC_NO
    812013029172
  • Duty Type
    N/A
  • Manufacturer Upc Number
    810001790707
  • Manufacturer Catalog Number
    9032-L (9)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    4X43F
  • Harmonization Code
    6116.10.6500
  • Size
    L
  • Arc Rating
    N/A
  • Construction Description
    Seamless Knit
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Liner Material
    Cotton
  • Protection Type
    Hand Protection
  • Material
    SuperFabric, Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text