Motion
9032-S (7)

HEXARMOR
9032-S (7)

15G Hi-vis polyester shell with blue sandy nitrile 3/4 dip (double dip), size S
MI ITEM #11199526
MFR #9032-S (7)
Price$103.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
9032-S (7)

15G Hi-vis polyester shell with blue sandy nitrile 3/4 dip (double dip), size S
MI ITEM #11199526
MFR #9032-S (7)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$103.27/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    9
  • Size
    S

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    A9
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    Nitrile
  • Coating Coverage
    Three Quarter
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Three Quarter
  • Coating Outer Shell Material
    Nitrile
  • Color
    Blue, Hi Vis
  • Construction Description
    Seamless Knit
  • Cuff Type
    Elastic
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    4X43F
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.6500
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    15g
  • Liner Material
    Cotton
  • Liner/Shell Material
    Cotton
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    9032-S (7)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    810001790684
  • Material
    SuperFabric, Nitrile
  • Product Line
    Needlestick
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    812013029233

Overview

Mfr description
9032-S/7 15G HI-VIS POLYESTER SHELL WITH
  • Highest needlestick and cut resistance available provided by the layering of SuperFabric®* brand material on noted enhanced areas, ANSI/ISEA Cut Level A9 and Needlestick Level 5 15-gauge hi-vis polyester shell enhances visibility and worker compliance SuperFabric® demonstrated injection resistance from apertures ranging from .002" to .012" (0.05 to 0.3 mm) using standard hydraulic Protects against fluid-injection injuries up to 10,150 PSI (700 bar) Sandy nitrile three-quarter knuckle palm coating provides superior grip and abrasion resistance in wet conditions Knit wrist helps prevent dirt and debris from entering the glove Seamless construction allows enhanced comfort and breathability while maintaining dexterity and tactility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought