Motion
9032-XXL (11)

HEXARMOR
9032-XXL (11)

HexArmor Safety Glove - Size XXL or Size 11, ANSI Cut Level Level 9, Safety Gloves
Mi Item #11199528
MFR #9032-XXL (11)
Price$103.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
9032-XXL (11)

HexArmor Safety Glove - Size XXL or Size 11, ANSI Cut Level Level 9, Safety Gloves
Mi Item #11199528
MFR #9032-XXL (11)

Mfr description
9032-XXL/11 HI-VIS POLYESTER SHELL WITH
  • Hi Vis;Knit Wrist;Seamless Knit;Needlestick Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.27/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    9
  • Men'S Size
    XXL
  • Mens Numeric Size
    11
  • Size
    XXL

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    Level 9
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coated Area
    3/4 Knuckle
  • Coating
    Nitrile
  • Coating Coverage
    Three Quarter
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Three Quarter
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Sandy Nitrile
  • Color
    Blue, Hi Vis
  • Construction Description
    Seamless Knit
  • Cuff Type
    Elastic
  • Description
    PointGuard Ultra 9032 needlestick safety glove with hi-vis polyester shell and sandy nitrile three-quarter knuckle coating.
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    X
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    F
  • EN388
    4X43F
  • Features
    Hi Vis, Knit Wrist, Needlestick Resistant, Seamless Knit
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Sandy
  • Grip Type
    Dry/Light Oil
  • Group & Class
    A9
  • Hand
    Pair
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.5520
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    15g
  • Liner Material
    Cotton
  • Liner/Shell Material
    Cotton
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    9032-XXL (11)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    810001790721
  • Material
    SuperFabric, Nitrile
  • Material Type
    Polyester
  • Other Standards Met
    CE, REACH Compliant, UKCA
  • Product Line
    Needlestick
  • Product Types
    Needlestick safety Gloves
  • Protection Type
    Hand Protection
  • Series
    PointGuard Ultra
  • Standards Met
    ANSI/ISEA 105-2024, EN 388
  • Toxicity Type
    N/A
  • Type
    Coated Glove
  • UPC_NO
    810001797744
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)