Motion
9859-M (8)

HEXARMOR
9859-M (8)

9859 Winter Liner - M
Mi Item #11199530
MFR #9859-M (8)
Price$11.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
9859-M (8)

9859 Winter Liner - M
Mi Item #11199530
MFR #9859-M (8)

Mfr description
9859-M/8 9859 WINTER LINER - M
  • Winter Liner
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.66/each

Specifications

Dimensions

  • Glove Size
    Medium
  • Length  
    10"
  • Size
    Medium
  • Weight
    1.4 oz

Details

  • Application
    General Use
  • Color
    Black
  • Cuff Style
    Elastic
  • Cuff Type
    Elastic
  • Finger Coverage
    Full
  • Grade
    Standard
  • Hand Type
    Right and Left
  • Manufacturer Upc Number
    812013022548
  • Material
    Fleece
  • Product Line
    Cold Weather
  • UPC_NO
    810001797768
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)