Motion
9859-S (7)

HEXARMOR
9859-S (7)

9859 Winter Liner - S
MI ITEM #11199531
MFR #9859-S (7)
Your Price$11.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
9859-S (7)

9859 Winter Liner - S
MI ITEM #11199531
MFR #9859-S (7)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.66/each(List $13.41)

Overview

Mfr description
9859-S/7 9859 WINTER LINER - S
  • Winter Liner

Specifications

  • Glove Size
    Small
  • Application
    General Use
  • Finger Coverage
    Full
  • Material
    Fleece
  • Length
  • Color
    Black
  • Product Line
    Cold Weather
  • Hand Type
    Right and Left
  • Cuff Type
    Elastic
  • Size
    Small
  • UPC_NO
    810001797775
  • Manufacturer Upc Number
    812013022531
  • Cuff Style
    Elastic
  • Grade
    Standard
  • Weight
    1.4 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text