Motion
9921-XXXL (12)

HEXARMOR
9921-XXXL (12)

9921-XXXL/12 Protective Leg Gaiters
Mi Item #11199558
MFR #9921-XXXL (12)
Price$204.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
9921-XXXL (12)

9921-XXXL/12 Protective Leg Gaiters
Mi Item #11199558
MFR #9921-XXXL (12)

Mfr description
9921-XXXL/12 PAIR OF GAITERS SIZE XXXL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.22/each

Specifications

Dimensions

  • Length
    12 in

Details

  • Garment Type
    Protective Leg Gaiters
  • Material
    SuperFabric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)